This product may not be available in all locations.
3
more
Breaker, Molded Case, 175A, 600VAC, 14-25kAIC, 3P, Power Pact J
Item #: 269002
Cat #: JDA36175
UPC: 78590170067
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 175 Amp, 600 Volt AC, 14 - 25 kAIC, 3-Pole, Power Pact J, Plug In
Overview
Breaker, Molded Case, 175 Amp, 600 Volt AC, 14 - 25 kAIC, 3-Pole, Power Pact J, Plug In
Also known as: 78590170067, JDA36175
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 175 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Poles: | 3 |
Amps: | 175 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)