Push Button, Extended Head, with Guard, 24V AC/DC, Green, 30mm

Item #: 2690

Cat #: 800TC-QA24G

UPC: 662072770153

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, with Guard, 30 mm, Green, Illuminated, Full Voltage, 24 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block

Overview

Push Button, Extended Head, with Guard, 30 mm, Green, Illuminated, Full Voltage, 24 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-QA24G from Rockwell Automation® is a green, 24 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and incandescent with finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072770153, 800TC-QA24G

Specifications

Material: Malleable Iron
Type: Sealing Fitting
Family / Style: 800T
Material: Malleable Iron
Family / Style: 800T
Type: Sealing Fitting

Customer Reviews

No reviews for this product
(0)