MOLDED CASE CIRCUIT BREAKER 600V 50A

Item #: 268990

Cat #: HLL36050

UPC: 785901683155

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 50A
Also known as: 785901683155, HLL36050

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 50 kA

Customer Reviews

No reviews for this product
(0)