
Writing Desk
Item #: 26896
Cat #: PWD8
UPC: 783510985608
Documents & Guides
Writing Desk, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims:fits 800mm Wide, Material/finish: Steel/ltgray
Sign In or Register to view pricing and more.
Overview
Writing Desk, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims:fits 800mm Wide, Material/finish: Steel/ltgray
Provides a horizontal writing surface. Rear surface is closed and gasketed to maintain both the UL and CSA integrity of the enclosure.
Also known as: 783510985608, PWD8
Specifications
Depth: | 11 in |
Material: | Steel |
Width: | 31.170 in |
Height: | 6.880 in |
Depth: | 11 in |
Width: | 31.170 in |
Material: | Steel |
Height: | 6.880 in |
Customer Reviews
No reviews for this product
(0)