This product may not be available in all locations.
2
more
Panel Board, Trim, 4 Piece, w/Door, Surface, 48" Height
Item #: 268957
Cat #: HCM48TSD
UPC: 785901089070
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Trim, 4 Piece, w/Door, Surface, 48 Inch Height
Overview
Panel Board, Trim, 4 Piece, w/Door, Surface, 48 Inch Height
Also known as: 785901089070, HCM48TSD
Specifications
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Height: | 48 in |
Standards: | California Proposition 65 |
Mounting: | Flush, Surface |
Height: | 48 in |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)