This product may not be available in all locations.
2
more
![Interior, I-Line PNLBRD, hcm, 400 A, main lugs, 32x73x8.25 in Interior, I-Line PNLBRD, hcm, 400 A, main lugs, 32x73x8.25 in](https://rexel-cdn.com/products/pfilenamehcm32734da4000x4000png.jpg?i=A05FB19E-A45C-46EF-B8DF-8E77D4C575B5&f=420)
Interior, I-Line PNLBRD, hcm, 400 A, main lugs, 32x73x8.25 in
Item #:
268923
Cat #:
HCM32734
UPC:
785901780588
Sign In or Register to view pricing and more.
Documents & Guides
Interior, I-Line PNLBRD, hcm, 400 A, main lugs, 32x73x8.25 in
Overview
Interior, I-Line PNLBRD, hcm, 400 A, main lugs, 32x73x8.25 in
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This HCM I-Line panelboard interior is a 400A and has main lugs. The dimensions are 73 in (H), 32 in (W), 8.25 in (D). This product is certified to cULus & CE standards. This product comes with an 18 month warranty.
Also known as: 785901780588, HCM32734
Specifications
Mounting: | Can |
Poles: | 3 |
Amps: | 400 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Can |
Amps: | 400 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)