TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 10 A

Item #: 268909

Cat #: GV2LE14

UPC: 785901568162

Sign In or Register to view pricing and more.
TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 10 A, screw clamp terminals

Overview

TeSys GV2 Manual Starter and Protector, magnetic circuit protector, toggle switch, 10 A, screw clamp terminals
TeSys GV motor circuit breaker, 3 poles (3P), 10A/690V, for 3-phase motor applications 3-4kW@400V. It provides a magnetic protection with a tripping level at 13xIn, high breaking capacity Icu 100kA@400V. Connection by screw clamp terminals. Start-stop control by toggle guaranteed for 100 000 cycles AC-3. To complete motor protection, use in association with a thermal overload relay LRD14 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901568162, GV2LE14

Specifications

Poles: 3
Amps: 10
Mounting: DIN Rail
Type: Manual Motor Starter, Breaker
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Amps: 10
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)