Wiring Trough, Type 3R, Slip-On Cover, 10" x 10" x 48", Steel, Gray

Item #: 268888

Cat #: 101048GRTNK

UPC: 761515144336

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch Width, 10 Inch Depth, 4 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch Width, 10 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Also known as: 761515144336, 101048GRTNK

Specifications

Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)