N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Item #: 268882

Cat #: 101048GNK

UPC: 761515105801

Documents & Guides
N1 HINGED COVER WIREWAY NO K.O. POWDER COATED
Sign In or Register to view pricing and more.

No associated products found.

Overview

N1 HINGED COVER WIREWAY NO K.O. POWDER COATED
Also known as: 761515105801, 101048GNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Length: 48 in

Customer Reviews

No reviews for this product
(0)