Eaton Bussmann series fast-acting fuse

Item #: 26887

Cat #: GLR-10

UPC: 051712716338

Sign In or Register to view pricing and more.
Documents & Guides
10A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging

Overview

10A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Also known as: 051712716338, GLR-10

Specifications

Mounting: Panel
Length: 2 1/4 in
Speed: Fast Acting
Amps: 10
Volts AC: 300
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Speed: Fast Acting
Volts AC: 300
Interrupt Rating AC: 10 kA
Length: 2 1/4 in
Amps: 10
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)