N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Item #: 268867

Cat #: 101036GNK

UPC: 761515105702

Sign In or Register to view pricing and more.
Documents & Guides
N1 HINGED COVER WIREWAY NO K.O. POWDER COATED

Overview

N1 HINGED COVER WIREWAY NO K.O. POWDER COATED
Also known as: 761515105702, 101036GNK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Material: Steel
Color: Gray
Length: 36 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)