Instrumentation Box, NEMA 4x, Hinged Cover, 230 x 600 x 155mm

Item #: 26886

Cat #: LHC236016SS

UPC: 783510110383

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Hinged Cover, 230 x 600 x 155mm, Stainless Steel Type 304

Overview

Instrumentation Box, NEMA 4x, Hinged Cover, 230 x 600 x 155mm, Stainless Steel Type 304
Inst. Box,type 4x Hinged Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 230x600x155mm, Material/finish: Ss Type 304
Also known as: 783510110383, LHC236016SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Material: Stainless Steel
Height: 9.060 in
Width: 23.620 in
Depth: 6.100 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Width: 23.620 in
Mounting: Surface
Height: 9.060 in
Depth: 6.100 in

Customer Reviews

No reviews for this product
(0)