Enclosure, NEMA 4X, Screw Cover, 4.67" x 2.70" x 4.62"

Item #: 26874

Cat #: Q13813PCE

UPC: 783510140298

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 4.67 x 2.70 x 4.62 Inch, Polyester

Overview

Junction Box, NEMA 4X, Opaque Screw Cover, 4.67 x 2.70 x 4.62 Inch, Polyester
Also known as: 783510140298, Q13813PCE

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate
Height: 4.670 in
Width: 2.700 in
Depth: 4.620 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Height: 4.670 in
Depth: 4.620 in
Material: Polycarbonate
Width: 2.700 in

Customer Reviews

No reviews for this product
(0)