TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 9 A - 24 V low consumption DC coil

Item #: 268728

Cat #: LC2D09BL

UPC: 785901549871

TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 9 A - 24 V low consumption DC coil
Sign In or Register to view pricing and more.

Overview

TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 9 A - 24 V low consumption DC coil
TeSys D reversing contactor, 3 poles (3NO), for motor control applications up to 9A/690V AC-3 (4kW@400V). It provides low consumption 24V DC coils with transient suppressor module, 2NO+2NC built-in auxiliary contacts (NC mirror contacts), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (90mm width), DIN-rail mounting or screw fixing. With pre-wired reversing power connections, mechanical interlock (without electrical interlocking). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901549871, LC2D09BL

Specifications

Type: Reversing, Contactor
Phase: 3
Volts DC Control: 24
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Volts DC: 300
Amps: 9
Standards: California Proposition 65
Type: Reversing, Contactor
Volts DC Control: 24
Mounting: DIN Rail
Volts DC: 300
Standards: California Proposition 65
Phase: 3
Poles: 3
Volts AC: 600
Amps: 9

Customer Reviews

No reviews for this product
(0)