Safety Mat, 500 x 700mm, Yellow, 1 x 9.1m x 4-Wire Cables

Item #: 26870

Cat #: 440F-M1014DYNN

UPC: 781180409189

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Yellow, 500 mm x 700 mm, 1 x 9.1 meter x 4-Wire Cables, No Connector, Exit out of Upper Left Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Yellow, 500 mm x 700 mm, 1 x 9.1 meter x 4-Wire Cables, No Connector, Exit out of Upper Left Corner, No Trim, No Controller
Also known as: 781180409189, 440F-M1014DYNN

Specifications

Size: 500 x 700 mm
Type: Safety Mat
Length: 9.100 m
Color: Yellow
Size: 500 x 700 mm
Length: 9.100 m
Type: Safety Mat
Color: Yellow

Customer Reviews

No reviews for this product
(0)