Insulated Cable Connector Block for 2-Wires, Wire Range: 14 AWG - 4 AWG

Item #: 268699

Cat #: IPBB-NA4-2S

UPC: 785037398039

Documents & Guides
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 4 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 4 AWG, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
For any combination of copper or aluminum. SINGLE SIDED ENTRY. For splice, reducer and tap applications. Dual rated for both aluminum and copper conductors, simultaneous accommodations at 600V and 90°C. For use in areas such as troughs, gutters, panels, ducts and wireways. Only one conductor per set screw, and only one supply conductor per connector permitted. Pre-insulated at factory - Eliminates the need for time consuming taping. Pre-Filled with oxide inhibitor and plugged ports - Prevents oxidation, moisture and contaminants from contact surfaces. Wide conductor range - Reduces inventory. Compact, versatile design - Use as a splice or splicer reducer.
Also known as: 785037398039, IPBB-NA4-2S

Specifications

Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)