4" Square Exposed Work Cover, (2) Decorator/GFCI

Item #: 26869

Cat #: 809C

UPC: 050169999844

Sign In or Register to view pricing and more.
4" Square, Exposed Work Cover, Type: (2) GFCI/Decorator Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

Overview

4" Square, Exposed Work Cover, Type: (2) GFCI/Decorator Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
RACOĀ® exposed work covers include required hardware for mounting the receptacle(s)RACOĀ® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalentHardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructionsUL Listed
Also known as: 050169999844, 809C, appri00, Industrial cover, irdecdec

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 inĀ³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 inĀ³

Customer Reviews

No reviews for this product
(0)