This product may not be available in all locations.
2
more
Panel Board, Interior, 27 " Space, 400A, 3P, Main Lug, Type HCM
Item #: 268628
Cat #: HCM14484
UPC: 78590178056
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Interior, 27 Inch Space, 400 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM
Overview
Panel Board, Interior, 27 Inch Space, 400 Amp, 3-Pole, 600 Volt AC, Main Lug, Type HCM
Also known as: 78590178056, HCM14484
Specifications
Mounting: | Can |
Poles: | 3 |
Amps: | 400 |
Type: | Main Lug |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Can |
Amps: | 400 |
Volts AC: | 600 |
Poles: | 3 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)