Panelboard Enclosure, NEMA 1, 86"H x 44"W x12.95"D

Item #: 268615

Cat #: HC4486DB

UPC: 785901001218

Sign In or Register to view pricing and more.
Panelboard Enclosure, NEMA 1, 86 Inch Height x 44 Inch Width x 12.95 Inch Depth, HCP Series

Overview

Panelboard Enclosure, NEMA 1, 86 Inch Height x 44 Inch Width x 12.95 Inch Depth, HCP Series
Also known as: 785901001218, HC4486DB

Specifications

Width: 44 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 86 in
Depth: 12.950 in
Standards: California Proposition 65
Width: 44 in
IP/NEMA Rating: NEMA 1
Depth: 12.950 in
Mounting: Surface
Height: 86 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)