Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Saw Blade; Jig Saw; Length: 2-3/4 In; Width: 9/32 In; Teeth Per Inch:18 Tpi; Material: Bi-metal; Shank: Universal; Package Quantity: 5 ***Saw Sold Separately***
Overview
Milwaukee; Saw Blade; Jig Saw; Length: 2-3/4 In; Width: 9/32 In; Teeth Per Inch:18 Tpi; Material: Bi-metal; Shank: Universal; Package Quantity: 5 ***Saw Sold Separately***
Get professional-grade performance and longer blade life with the Milwaukee® 2-3/4 in. 18 TPI bi-metal jig saw blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal over 1/8 in. thick. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.
Also known as: 045242138203, 48-42-2120
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)