Service Post Connector, Bronze, 6 - 3 AWG

Item #: 268596

Cat #: SSS-3

UPC: 785037654180

Sign In or Register to view pricing and more.
Documents & Guides
Service Post Connector, Bronze, 6 - 3 AWG

Overview

Service Post Connector, Bronze, 6 - 3 AWG
Also known as: 785037654180, SSS-3

Specifications

Size: 3/8 in
Material: Bronze
Allowable Gauge Range: 6 - 3
Size: 3/8 in
Allowable Gauge Range: 6 - 3
Material: Bronze

Customer Reviews

No reviews for this product
(0)