This product may not be available in all locations.
Linergy FT, Comb Busbar, 63A, 3 Tap-Offs, 45mm Pitch
Item #: 268595
Cat #: GV2G345
UPC: 785901536536
Sign In or Register to view pricing and more.
Documents & Guides
Linergy FT, Comb Busbar, 63 Amp, 3 Tap-Offs, 45 mm Pitch
Overview
Linergy FT, Comb Busbar, 63 Amp, 3 Tap-Offs, 45 mm Pitch
TeSys GV busbar set, 3 phases, 63A/690V, for the upstream parallel wiring of groups of motor starters composed of GV2 motor circuit breakers or LS1D32 fuse carriers. For use with screw clamp terminal devices, it is composed of 3 tap-off outlets for the paralleling of 3 devices with a pitch of 45mm. The use of a terminal block GV1G09 or GV2G05 is recommended to supply the busbar sets (to be ordered separately). Green Premium compliant (RoHS/REACh).
Also known as: 785901536536, GV2G345
Specifications
Poles: | 3 |
Amps: | 63 |
Poles: | 3 |
Amps: | 63 |
Customer Reviews
No reviews for this product
(0)