This product may not be available in all locations.
Safety Switch, Ground Kit, 4 AWG, CU Only, Heavy Duty
Item #: 268561
Cat #: GTK0610C
UPC: 785901751373
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Ground Kit, 4 AWG, CU Only, Heavy Duty
Overview
Safety Switch, Ground Kit, 4 AWG, CU Only, Heavy Duty
Also known as: 785901751373, GTK0610C
Specifications
Mounting: | Device |
Standards: | California Proposition 65 |
Amps Range: | 60 - 100 |
Mounting: | Device |
Amps Range: | 60 - 100 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)