Single Light Foyer

Item #: 268542

Cat #: V2233-33

UPC: 748066322338

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 1 Lamp Foyer, Max Wattage: 100, Medium Base, Dimensions: 14"x23" (WxH), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.

Overview

Ceiling Light, 1 Lamp Foyer, Max Wattage: 100, Medium Base, Dimensions: 14"x23" (WxH), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Also known as: 748066322338, V2233-33

Specifications

Wattage: 100
Color: Brushed Nickel
Length: 14 in
Type: Ceiling Fixture
Wattage: 100
Length: 14 in
Color: Brushed Nickel
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)