Oxide Inhibitor - 8oz Squeeze Bottle

Item #: 268535

Cat #: CUALGEL8OZ

UPC: 785037712668

Sign In or Register to view pricing and more.
Documents & Guides
Oxide Inhibitor, Cual-Gel, Includes: 8oz Squeeze Bottle

Overview

Oxide Inhibitor, Cual-Gel, Includes: 8oz Squeeze Bottle
Newest formulation designed for user & protective benefits. High quality general use non-melting, non-petroleum base compound. Specifically designed to prevent oxidation and corrosion of aluminum, copper, tin and steel. Works over a wide temperature range, sealing out moisture and air, while having little or no effect on rubber and most other insulating materials. Easiest cleanup with soap and water.5 oz. & 8 oz. squeeze bottles sold 12 per carton only.
Also known as: 785037712668, CUALGEL8OZ, Green Noalox , cualaid, koolaid, deox, deoxy, penetrox

Specifications

Type: Inhibitor
Size: 4 oz
Type: Inhibitor
Size: 4 oz

Customer Reviews

No reviews for this product
(0)