
5/8" Ground Rod Clamp
Item #: 268465
Cat #: CEB-2
UPC: 785037268028
Documents & Guides
5/8", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).
Sign In or Register to view pricing and more.
No associated products found.
Overview
5/8", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).
Economy Clamp, Made from corrosion resistant cast aluminum bronze, Furnished with silicon bronze hexagon head bolt, For tin-plating suffix catalog number with "-TN".
Also known as: 785037268028, CEB-2, Acorn
Specifications
Diameter: | 5/8 in |
Material: | Bronze |
Allowable Gauge Range: | 8 - 2 |
Diameter: | 5/8 in |
Allowable Gauge Range: | 8 - 2 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)