ETNCL HBL454T5-UPL-L5 HBL-454T5-N-U

Item #: 268453
Cat #: HBL454T5-UPL-L5
UPC: 623961039829
Sign In or Register to view pricing and more.
METALUX HBL 454T5 UPL L5 FIXT URES WITH 4L T5 HO HIGH BAY FLUORESCENT WITH UPLIGHT WITH LAMPS

Overview

METALUX HBL 454T5 UPL L5 FIXT URES WITH 4L T5 HO HIGH BAY FLUORESCENT WITH UPLIGHT WITH LAMPS
Also known as: 623961039829, HBL454T5-UPL-L5

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)