HBI-632-N-UNV-L8850-EB82/PLUS-UPL-U

Item #: 268441

Cat #: HBI632-UPL-L5

UPC: 080083534838

Sign In or Register to view pricing and more.
(6) 32W, T8 Instant Start CEE Listed HBF, 120-277V, Uplight, Lamps, 85CRI, 5000K, V-hangers provided

Overview

(6) 32W, T8 Instant Start CEE Listed HBF, 120-277V, Uplight, Lamps, 85CRI, 5000K, V-hangers provided
Also known as: 080083534838, HBI632-UPL-L5

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)