This product may not be available in all locations.

Fuse Holder, 1P, 25A, DIN Rail Mount, for 10 x 38mm, AM/GG Fuse
Item #: 268440
Cat #: DF101
UPC: 785901677086
Documents & Guides
Fuse Holder, 1-Pole, 25 Amp, DIN Rail Mount, for 10 x 38mm, AM/GG Fuse
Sign In or Register to view pricing and more.
Overview
Fuse Holder, 1-Pole, 25 Amp, DIN Rail Mount, for 10 x 38mm, AM/GG Fuse
Also known as: 785901677086, DF101
Specifications
Type: | Fuse Holder |
Volts AC: | 690 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 25 |
Volts DC: | 690 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Type: | Fuse Holder |
Mounting: | DIN Rail |
Amps: | 25 |
IP/NEMA Rating: | IP20 |
Volts AC: | 690 |
Poles: | 1 |
Volts DC: | 690 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)