Wireway, Type 1, Screw Cover, 6" x 6" x 120", Steel, Gray, No KOs

Item #: 268429

Cat #: 66120GNK

UPC: 761515103128

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, 6 Inch x 6 Inch x 10 Foot, Steel, Gray, No Kos

Overview

Wireway, Type 1, Screw Cover, 6 Inch x 6 Inch x 10 Foot, Steel, Gray, No Kos
Also known as: 761515103128, 66120GNK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 120 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)