70W Wallpack, HPS

Item #: 2684

Cat #: W70SPL120M6

UPC: 745973505571

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 70W High Pressure Sodium, 120V, Photocell, Polycarbonate Cover, Color: Dark Bronze, Lamp Included

Overview

Wallpack, 70W High Pressure Sodium, 120V, Photocell, Polycarbonate Cover, Color: Dark Bronze, Lamp Included
Also known as: 745973505571, W70SPL120M6, Owl light

Specifications

Wattage: 70
Volts AC: 120
Material: Plastic
Color: Bronze
Light Technology: HID
Wattage: 70
Material: Plastic
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)