
4 AWG- 500 MCM Bronze Solderless Lug
Item #: 268384
Cat #: PNL-500
UPC: 785037508308
Documents & Guides
Bronze Solderless Lug, Conductor Range: 4 Solid - 500 MCM, Conductor Diameter: .204 - .815", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 17/32".
Sign In or Register to view pricing and more.
No associated products found.
Overview
Bronze Solderless Lug, Conductor Range: 4 Solid - 500 MCM, Conductor Diameter: .204 - .815", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 17/32".
Also known as: 785037508308, PNL-500
Specifications
Material: | Bronze |
Mounting: | 1-Hole |
Allowable Gauge Range: | 3 - 500 |
Stud Size: | 17/32 in |
Material: | Bronze |
Allowable Gauge Range: | 3 - 500 |
Mounting: | 1-Hole |
Stud Size: | 17/32 in |
Customer Reviews
No reviews for this product
(0)