IEC Contactor, TeSys Deca, Non-Reversing, 32A Resistive, 4P, 2 NO/NC, 120VAC Coil

Item #: 268373

Cat #: LC1D188G7

UPC: 389110291349

IEC Contactor, TeSys Deca, Non-Reversing, 32 Amp Resistive, 4-Pole, 2 Normally Open / 2 Normally Closed, 120 Volt AC Coil, Open Style
Sign In or Register to view pricing and more.

No associated products found.

Overview

IEC Contactor, TeSys Deca, Non-Reversing, 32 Amp Resistive, 4-Pole, 2 Normally Open / 2 Normally Closed, 120 Volt AC Coil, Open Style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 4 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactor has two normally open and two normally closed power contacts. Power contacts have a 32A resistive load rating. Contactor is supplied with a 120 VAC 50/60 Hz coil. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 4.13 inches tall, 1.77 inches wide and 3.90 inches deep. It weighs 0.94 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 389110291349, LC1D188G7

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Panel
Amps: 32
Type: Contactor, Definite Purpose
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600
Phase: 3
Amps: 32
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)