Explosionproof Connector, Unarmored Shipboard Cable, 3/4"

Item #: 268368

Cat #: 424UB03

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Explosionproof Connector, Unarmored Shipboard Cable, Brass, 3/4", .35" to .62" Cable Range

Overview

Explosionproof Connector, Unarmored Shipboard Cable, Brass, 3/4", .35" to .62" Cable Range
Our cable glands are for use in most climatic conditions, suitable for IP66 and wet locations.
Also known as: 424UB03

Specifications

Diameter: 3/4 in
IP/NEMA Rating: IP66
Material: Brass
Finish: Nickel Plated
Diameter Range: 0.350 - 0.620 in
Diameter: 3/4 in
Material: Brass
Diameter Range: 0.350 - 0.620 in
IP/NEMA Rating: IP66
Finish: Nickel Plated

Customer Reviews

No reviews for this product
(0)