8 -1 AWG Bronze Solderless Lug

Item #: 268361

Cat #: PNL-1/0

UPC: 785037507028

Documents & Guides
Bronze Solderless Lug, Conductor Range: 8 Solid - 1 Stranded, Conductor Diameter: .128 - .375", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bronze Solderless Lug, Conductor Range: 8 Solid - 1 Stranded, Conductor Diameter: .128 - .375", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64".
Also known as: 785037507028, PNL-1/0

Specifications

Material: Bronze
Mounting: 1-Hole
Allowable Gauge Range: 6 - 1
Stud Size: 21/64 in
Material: Bronze
Allowable Gauge Range: 6 - 1
Mounting: 1-Hole
Stud Size: 21/64 in

Customer Reviews

No reviews for this product
(0)