Breaker, Enclosure, NEMA 4X, 125-400A, Molded Case, Stainless Steel

Item #: 268340

Cat #: LA400DS

UPC: 785901148661

Breaker, Enclosure, NEMA 4X, 125 - 400 Amp, 600 Volt AC, Molded Case, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Enclosure, NEMA 4X, 125 - 400 Amp, 600 Volt AC, Molded Case, Stainless Steel
Also known as: 785901148661, LA400DS

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)