One Piece Surface Raceway, 3/4"x6ft, Ivory

Item #: 268314

Cat #: TSR1I-6A

UPC: 089306100409

Sign In or Register to view pricing and more.
Documents & Guides
One Piece Surface Raceway, 3/4", 6.0 ft Long, PVC, Ivory, 120ft/Carton

Overview

One Piece Surface Raceway, 3/4", 6.0 ft Long, PVC, Ivory, 120ft/Carton
Also known as: 089306100409, TSR1I-6A

Specifications

Width: 3/4 in
Height: 1/2 in
Color: Ivory
Material: PVC
Length: 6 ft
Width: 3/4 in
Color: Ivory
Length: 6 ft
Height: 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)