Compression Lug, Copper, 1-Hole, Long Barrel, 3/0 AWG
Item #: 268298
Cat #: BBLU-3/0S
UPC: 785037216074
Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Overview
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Longer length barrel permits extra crimps for additional assurance on heavy duty loads. Seamless, one piece, pure copperconstruction with tin plating ensures maximum conductivity.
Also known as: 785037216074, BBLU-3/0S
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Allowable Gauge Range: | 3/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Volts AC: | 600 |
Stud Size: | 1/2 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 3/0 |
Customer Reviews
No reviews for this product
(0)