1
more
Color-Keyed 1-Hole Compression Lug, 2 AWG Copper Conductor, Die Cod
Item #: 26829
Cat #: 54143-TB
UPC: 786210541433
Sign In or Register to view pricing and more.
Documents & Guides
Color-Keyed 1-Hole Compression Lug, 2 AWG Copper Conductor, Die Code: 33, 3/8 IN Stud, Copper
Overview
Color-Keyed 1-Hole Compression Lug, 2 AWG Copper Conductor, Die Code: 33, 3/8 IN Stud, Copper
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210541433, 54143-TB
Specifications
Color: | Brown |
Material: | Copper |
Mounting: | 1-Hole |
Length: | Standard |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 2 |
Color: | Brown |
Mounting: | 1-Hole |
Stud Size: | 3/8 in |
Material: | Copper |
Length: | Standard |
Allowable Gauge Range: | 2 |
Customer Reviews
No reviews for this product
(0)