Copper Two-hole Long-barrel Lug

Item #: 268287

Cat #: BBLU-3/0D

UPC: 785037216043

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, Conductor Diameter: .470", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037216043, BBLU-3/0D

Specifications

Color: Orange
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Color: Orange
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)