Copper Two-hole Long-barrel Lug

Item #: 268258

Cat #: BBLU-2D

UPC: 785037215985

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, Conductor Diameter: .292", 2-Hole Stud, Long Barrel, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 2 AWG, Conductor Diameter: .292", 2-Hole Stud, Long Barrel, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
2 Hole Lugs, Longer length barrel permits extra crimps for additional assurance on heavy duty loads. Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is protected from environmental hazards by completely closed transition. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation. BBLU LUGS ARE SUITABLE FOR USE AT VOLTAGES UP TO 35KV. 45° and 90° Variations are UL Listed and CSA Certified. Contact factory for price and availability.
Also known as: 785037215985, BBLU-2D

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 2-Hole
Allowable Gauge Range: 2
Material: Copper
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)