MOTOR CIRCUIT PROTECTOR 600V 150A

Item #: 268254

Cat #: HJL36150M74

UPC: 785901486602

Sign In or Register to view pricing and more.
Square D,MOTOR CIRCUIT PROTECTOR 600V 150A,150 A,50/60 Hz,600 V AC,H-frame,Motor Circuit Protector,Motor circuit protector,PowerPact,UL, CSA

Overview

Square D,MOTOR CIRCUIT PROTECTOR 600V 150A,150 A,50/60 Hz,600 V AC,H-frame,Motor Circuit Protector,Motor circuit protector,PowerPact,UL, CSA
PowerPact H Circuit Breaker,MotorProtector,150A,3P,600V,25kA
Also known as: 785901486602, HJL36150M74

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)