Compression Lug, Copper, 1-Hole, Long Barrel, 2/0 AWG

Item #: 268253

Cat #: BBLU-2/0S

UPC: 785037215954

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications Color Coded Black

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications Color Coded Black
1 Hole Lugs Longer length barrel permits extra crimps for additional assurance on heavy duty loads. Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is protected from environmental hazards by completely closed transition. Catalog number and conductor size marked on every piece insures positive identification Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation BBLU LUGS ARE SUITABLE FOR USE AT VOLTAGES UP TO 35KV 45° and 90° Variations are UL Listed and CSA Certified. Contact factory for price and availability. UL/CSA aproved with Versa-Crimp® tooling and wire ranges. Versa-Crimp® is a registered trademark of Hubbell Incorporated.
Also known as: 785037215954, BBLU-2/0S

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2/0

Customer Reviews

No reviews for this product
(0)