Copper Two-hole Long-barrel Lug

Item #: 268237

Cat #: BBLU-1D2

UPC: 785037215886

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, Conductor Diameter: .332", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, Conductor Diameter: .332", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037215886, BBLU-1D2

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 1
Stud Size: 1/2 in
Color: Green
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 1

Customer Reviews

No reviews for this product
(0)