This product may not be available in all locations.
3
more

Selector Switch, 2 Position, Maintained, Black Knob, Chrome, 22.5mm
Item #: 26823
Cat #: ZB4BD2
UPC: 785901354529
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, Chrome Bezel, 22.5 mm, Operator Only
Sign In or Register to view pricing and more.
Overview
Selector Switch, 2 Position, Maintained, Black Knob, Chrome Bezel, 22.5 mm, Operator Only
Also known as: 785901354529, ZB4BD2
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
Mounting: | Panel |
Size: | 22.5 mm |
Type: | 2 Position, Maintained, Selector Switch |
Color: | Black |
Material: | Chrome |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
Size: | 22.5 mm |
Color: | Black |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | 2 Position, Maintained, Selector Switch |
Material: | Chrome |
Customer Reviews
No reviews for this product
(0)