This product may not be available in all locations.
3
more
Breaker, Molded Case, 50A, 3P, 600VAC, 25-100kAIC, PowerPact
Item #: 268215
Cat #: HJL36050M72
UPC: 785901591146
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 50 Amp, 3-Pole, 600 Volt AC, H Frame, Adjustable Instantaneous Trip Range, 84 - 546 Amp, Full Load Amperage Range, 14 - 42 Amp, 25 - 100 kAIC
Overview
Breaker, Molded Case, 50 Amp, 3-Pole, 600 Volt AC, H Frame, Adjustable Instantaneous Trip Range, 84 - 546 Amp, Full Load Amperage Range, 14 - 42 Amp, 25 - 100 kAIC
PowerPacT H-Frame motor circuit protectors (MCP) are instantaneous-trip circuit breakers designed to offer short circuit protection for motors. The unique design of the PowerPacT MCPs accommodates transient motor inrush current without nuisance tripping. These motor protectors accept the same accessories and terminals as equivalent PowerPact circuit breakers. This unit has lugs on both the line and load side. This PowerPacT H, 50A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. PowerPact electronic Motor Circuit Protectorsaccept the same accessories and terminals as equivalent PowerPact circuit breakers. This breaker has lugs on both the line and load sides. This circuit breaker has a continuous current rating of 80%. PowerPacT H motor circuit protectors comply to UL, CSA, and IEC standards and are CE marked.
Also known as: 785901591146, HJL36050M72
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 600 |
Amps: | 50 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 18 kA |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 50 |
Interrupt Rating DC: | 18 kA |
Poles: | 3 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)