This product may not be available in all locations.
2
more

Relay, Ice Cube, 14 Blade, 3A, 300VAC, 220/240VAC Coil, 4PDT
Item #: 268207
Cat #: 782XDXH10-240A
UPC:
Relay, Ice Cube, 14 Blade, 3 Amp, 300 Volt AC, 220/240 Volt AC Coil, 4-Pole Double Throw, Plug-in
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Ice Cube, 14 Blade, 3 Amp, 300 Volt AC, 220/240 Volt AC Coil, 4-Pole Double Throw, Plug-in
Also known as: 782XDXH10-240A
Specifications
Type: | Hermetic, Relay, 14 Blade, Ice Cube |
Volts AC: | 300 |
Mounting: | Plug |
Amps: | 3 |
Poles: | 4 |
Volts AC Control: | 220/240 |
Type: | Hermetic, Relay, 14 Blade, Ice Cube |
Mounting: | Plug |
Poles: | 4 |
Volts AC: | 300 |
Amps: | 3 |
Volts AC Control: | 220/240 |
Customer Reviews
No reviews for this product
(0)