Four Light Fixture

Item #: 268204

Cat #: V1584-33

UPC: 748066315842

Sign In or Register to view pricing and more.
Documents & Guides
4 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 48"x10 3/4"x9 1/4" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.

Overview

4 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 48"x10 3/4"x9 1/4" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Also known as: 748066315842, V1584-33

Specifications

Wattage: 100
Color: Brushed Nickel
Length: 4 ft, 48 in
Type: Bath/Wall Fixture
Wattage: 100
Length: 4 ft, 48 in
Color: Brushed Nickel
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)