Panelboard Enclosure, NEMA 1, 50"H x 42"W x12.95"D

Item #: 268159

Cat #: HC4250DB

UPC: 78590179088

Sign In or Register to view pricing and more.
Panelboard Enclosure, NEMA 1, 50 Inch Height x 42 Inch Width x 12.95 Inch Depth, HCP Series

Overview

Panelboard Enclosure, NEMA 1, 50 Inch Height x 42 Inch Width x 12.95 Inch Depth, HCP Series
Also known as: 78590179088, HC4250DB

Specifications

Width: 42 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 50 in
Depth: 12.950 in
Standards: California Proposition 65
Width: 42 in
IP/NEMA Rating: NEMA 1
Depth: 12.950 in
Mounting: Surface
Height: 50 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)