2
more
Relay, Ice Cube, 8 Blade, 15A, 300VAC, 24VDC Coil, 2PDT
Item #: 268157
Cat #: 782XBXM4L-24D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, 15 Amp, 300 Volt AC, 24 Volt DC Coil, 2-Pole Double Throw, Plug-in
Overview
Relay, Ice Cube, 8 Blade, 15 Amp, 300 Volt AC, 24 Volt DC Coil, 2-Pole Double Throw, Plug-in
Also known as: 782XBXM4L-24D
Specifications
Volts DC Control: | 24 |
Poles: | 2 |
Type: | 8 Blade, Relay, Ice Cube |
Volts AC: | 300 |
Amps: | 15 |
Mounting: | Plug |
Volts DC Control: | 24 |
Type: | 8 Blade, Relay, Ice Cube |
Amps: | 15 |
Poles: | 2 |
Volts AC: | 300 |
Mounting: | Plug |
Customer Reviews
No reviews for this product
(0)